Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18.5 full HD, wide viewing angle open frame monitor, 1920x1080, viewing angle -

  • Mfr # M18580C-OF

  • Zoro # G216430803


product price: $759.99
/ea
Free Shipping & Returns

Key Features

Glass Hardness
3H
HDMI
Yes
Number of Simultaneous Touchpoints
10
VESA Mount Compatible
Yes
Brightness
300 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18580C-OF
Zoro #
G216430803
UPC #
-
Country of Origin
China

Dimensions

Viewable Screen Size
18.5"
Screen Size Class
19"

Details

Glass Hardness
3H
HDMI
Yes
Number of Simultaneous Touchpoints
10
VESA Mount Compatible
Yes
Brightness
300 Nit
DVI
Yes
Horizontal Viewing Angle
170°
Maximum Power Consumption
20 W
Native Resolution
1920 x 1080
VESA Mount Standard
100 x 100
USB
Yes
Product Type
Open-frame LCD Touchscreen Monitor
Multi-touch Screen
Yes
Native Contrast Ratio
500:1
Touchscreen Technology
Projected Capacitive
Vertical Viewing Angle
170°
Max. Resolution
1920 x 1080
Aspect Ratio
16:9
Screen Mode
Full HD
Operating Temperature Range
32°F (0°C) to 122°F (50°C)
Features
Anti-glare, Wide Viewing Angle, On-screen Display (OSD), Landscape/Portrait Viewable

Description

18.5 full HD, wide viewing angle open frame monitor, 1920x1080, viewing angle - 89/89/89/89, PCAP touch, HDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.