
7 Open Frame USB Touch Monitor; 5-Point PCAP Touch; 1024 x 600 TN LCD; 250cd/m2; 700:1 CR;
Mfr # UM-760C-OF
Zoro # G316423712
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Touchscreen Technology
Capacitive
Screen Mode
WSVGA
Max. Resolution
1024 x 600
Vertical Viewing Angle
145°
USB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UM-760C-OF
Zoro #
G316423712
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Viewable Screen Size
7"
Width
7.6"
Screen Size Class
7"
Height
4.9"
Depth
0.4"
Details
Touchscreen Technology
Capacitive
Screen Mode
WSVGA
Max. Resolution
1024 x 600
Vertical Viewing Angle
145°
USB
Yes
Backlight Technology
LED
Color Supported
262,144 Colors
Horizontal Viewing Angle
150°
Aspect Ratio
16:9
Brightness
250 Nit
Environmentally Friendly
Yes
Native Contrast Ratio
700:1
Speakers
Yes
Multi-touch Screen
Yes
Response Time
15 ms
Product Type
Open-frame LCD Touchscreen Monitor
VESA Mount Compatible
Yes
Contrast Ratio
700:1
Mount Type
Rear Mount
Description
7 Open Frame USB Touch Monitor; 5-Point PCAP Touch; 1024 x 600 TN LCD; 250cd/m2; 700:1 CR; Viewing Angles - 75/75/70/75; 1.5 M USB Cable Included; 1 Y
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.