7 USB Touch Monitor; 5-Point PCAP Touch; 1024 x 600 TN LCD; 250cd/m2; 700:1 CR; Viewing Angles -

  • Mfr # UM-760CH-SMK

  • Zoro # G216423744


product price:  $331.99
/ea
Free Shipping & Returns

Key Features

Vertical Viewing Angle
145°
Speakers
Yes
Brightness
250 Nit
Package Contents
7" Capacitive Touch Display, HDMI with Speaker and Adjustable Brightness, 4.5Ft (1.5M USB Y-Cable), 4 x Screws if VESA Compatible, Quick Start Guide
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UM-760CH-SMK
Zoro #
G216423744
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screen Size Class
7"
Depth
0.8"
Height
5"
Viewable Screen Size
7"
Width
7.3"

Details

Vertical Viewing Angle
145°
Speakers
Yes
Brightness
250 Nit
Package Contents
7" Capacitive Touch Display, HDMI with Speaker and Adjustable Brightness, 4.5Ft (1.5M USB Y-Cable), 4 x Screws if VESA Compatible, Quick Start Guide
Aspect Ratio
16:9
USB
Yes
Operating Power Consumption
4 W
Number of Simultaneous Touchpoints
10
Touchscreen Technology
Projected Capacitive
HDMI
Yes
Panel Technology
Thin Film Transistor (TFT)
VESA Mount Compatible
Yes
Screen Mode
WSVGA
Max. Resolution
1024 x 600
Backlight Technology
LED
Horizontal Viewing Angle
150°
Response Time
10 ms
Environmentally Friendly
Yes
VESA Mount Standard
75 x 75
Product Type
LCD Touchscreen Monitor
Features
Anti-glare, 3H Surface Hardness
Color Supported
16.7 Million Colors
Native Contrast Ratio
700:1
Multi-touch Screen
Yes

Description

7 USB Touch Monitor; 5-Point PCAP Touch; 1024 x 600 TN LCD; 250cd/m2; 700:1 CR; Viewing Angles - 75/75/70/75; Rear Facing Speakers Using Audio Over US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.