Shop VIEWSONIC

15.6IN 3840 X 2160P UHD PORTABLE MONITOR WITH 60W USB C AND MINI-HDMI.

  • Mfr # VX1655-4K

  • Zoro # G121702002


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Width
14 in
Speakers
Yes
Energy Star
Yes
Operating Power Consumption
10 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VX1655-4K
Zoro #
G121702002
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
8.8"
Depth
0.8"
Screen Size Class
16"
Viewable Screen Size
15.6"

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Energy Star
Yes
Operating Power Consumption
10 W
Screen Mode
4K UHD
Stand Adjustments
Tilt
Panel Technology
In-plane Switching (IPS) Technology
Brightness
400 Nit
Backlight Technology
LED
Dynamic Contrast Ratio
80,000,000:1
Color Supported
16.8 Million Colors
Environmentally Friendly
Yes
Mount Type
Tripod
Features
On-screen Display (OSD), Landscape/Portrait Viewable, Anti-glare, Ultra Slim, Plug & Play, Eco Mode
Horizontal Frequency
15 kHz to 160 kHz - Mini HDMI 1.4, 15 kHz to 160 kHz - USB Type C
Horizontal Viewing Angle
170°
Total Number of USB Type-C Ports
2
Standard Refresh Rate
60 Hz
Package Contents
15.6" 3840 X 2160p UHD Portable Monitor with 60W USB C and mini HDMI Mini HDMI to HDMI Cable USB typeC to typeC Cable Power Adaptor Cover Quick Start Guide
Response Time
6.80 ms
Total Number of Mini HDMI Ports
1
Number of Speakers
2
Color
Black
Aspect Ratio
16:9
Glass Hardness
3H
HDMI Inputs
1
Standby Power Consumption
500 mW
Vertical Viewing Angle
170°
Product Type
Gaming LED Monitor
Screen Surface
Anti-glare
USB Type-C
Yes
Vertical Frequency
40 Hz to 75 Hz - Mini HDMI 1.4, 40 Hz to 75 Hz - USB Type C
Number of USB Ports
2
USB
Yes
Native Contrast Ratio
1,000:1
Native Resolution
3840 x 2160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.