
Adjustable Rectangular Monitor Stand, 14.5in x 10.5in x 2.5in to 5.25in, Black, Supports 50 lb, 2PK
Mfr # 2SMPLMON-BLK
Zoro # G215509494
product price: $37.15
/pk 2, $18.58/eaKey Features
Number of Shelves
1
Shelf Dimensions
14.5 x 10.5
Monitor Capacity
1
Workstation Type
Traditional Desk/Table
OEM/Compatible
Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMPLMON-BLK
Zoro #
G215509494
UPC #
887530024306
Country of Origin
China
Dimensions
Shelf Dimensions
14.5 x 10.5
Details
Number of Shelves
1
Monitor Capacity
1
Workstation Type
Traditional Desk/Table
OEM/Compatible
Compatible
Shelf Type
Adjustable
Color
Black
Item
Desktop Monitor Stands
Material
Plastic
Description
Discover the convenience and improved posture offered by Mind Reader Adjustable Monitor Stands. Adjustable in height, they're idea for alleviating eye, neck and back strain. They can also elevate laptops, printers, gaming consoles and more. Stable with protective, non-slip rubber feet, these sturdy stands keep your devices safe and secure. Ideal for commercial offices, home offices and dorm rooms, they not only promote better posture and overall well-being; but as you can stow office supplies below, they can also help you decrease clutter on your worksurface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.