Shop All Bumpers
Miner Elastomer
GBA Bumper, Peak Force: 11,000 lbs./49,000 N
Mfr # GBA-18
Zoro # G510901450
Sold in multiples of 3 for $314.97
Free Shipping & Returns
$314.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Miner Elastomer
- MFR # GBA-18
- Zoro # G510901450
- Country of Origin United States
- Category Bumpers
Description
GBA Bumper, Free Height: 3.15 in./80.0 mmBase Diameter: 3.11 in./79.0 mmPeak Force: 11,000 lbs./49,000 N - GBA bumpers are made from our proprietary TecsPak material. Tests have shown that TecsPak is 10 times more durable than rubber and 20 times more durable than urethane. GBA bumpers are inert and performance is not affected by dirt, oils and other chemicals. Which makes them the ideal bumper for any application involving shock absorption or collision protection. GBA bumpers are perfect for applications where there is a requirement for high load energy absorption with less travel.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C08500981500S (C08500981500S)
- FIRST CHOICE Two Door Power Supply x MEL Exit Devices (FCH-PSMEL2000)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Polished Chrome Square Thatcher Cabinet Bar Pull (859-128PC)
- GARLOCK BLUE-GARD Gasket Sheet, Garlock 3400, 30 x 30 x1/16" (3400-30062)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 600 lbs./2,600 N (GBA-104s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 300 lbs./1,350 N (GBA-102s)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 1,100 lbs./4,500 N (GBA-108s)
- MINER ELASTOMER GBA Bumper, Peak Force: 6,700 lbs./30,000 N (GBA-14)
- MINER ELASTOMER Crane Bumper, Peak Force: 37,000 lbs./165,000 N (TCB-2B)
- ZORO SELECT Bumper, Rubber, Black, 3/4"H x 3/4"W, PK.10 (2805-017)
- ZORO SELECT Bumper, Rubber, Black, 3/8"H x 3/8"W, PK.50 (962-034S)
- Miner Elastomer Bumpers