Zoro Homepage

Bumper, Black, 100 lb Cap.

  • Mfr # GBR-3

  • Zoro # G715507983


product price: $15.89
/ea
Sold in multiples of 18 for $286.02

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
100 lb
Mounting Hole Diameter
11/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-3
Zoro #
G715507983
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
11/50 in
Compressed Length
0.48 in
Outside Diameter
1.68 in
Mounting Hole B Diameter
37/100 in
Overall Length
1 47/100 in
Inside Diameter
0.22 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
100 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
40
Bumper Type
Radial Bumper
Operating Temperature - Maximum
120 Degrees F
Load Capacity
100 lb
Energy Capacity
30 in-lbs

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.