Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 11000 lb Cap.

  • Mfr # GBA-18

  • Zoro # G515508081


product price: $104.99
/ea
Sold in multiples of 3 for $314.97
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Overall Length
3 3/20 in
Compressed Length
1.73 in
Mounting Hole Diameter
4/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-18
Zoro #
G515508081
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/20 in
Compressed Length
1.73 in
Mounting Hole Diameter
4/5 in
Outside Diameter
3.5 in
Inside Diameter
0.8 in
Base Diameter
3.11 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Bumper Type
Axial Bumper
Operating Temperature - Maximum
120 Degrees F
Load Downward Compression - Maximum
11,000 lb
Load Capacity
11000 lb
Energy Capacity
8,000 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Minimum
-40 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.