Zoro Homepage

Bumper, Black, 12500 lb Cap.

  • Mfr # GBA-19

  • Zoro # G515508074


product price: $114.99
/ea
Sold in multiples of 3 for $344.97
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Energy Capacity
10,000 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-19
Zoro #
G515508074
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
3.83 in
Inside Diameter
0.8 in
Base Diameter
3.34 in
Mounting Hole Diameter
4/5 in
Compressed Length
1.91 in
Overall Length
3 37/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
10,000 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Load Downward Compression - Maximum
12,500 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
55
Bumper Type
Axial Bumper
Load Capacity
12500 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.