Zoro Homepage

Bumper, Black, 1400 lb Cap.

  • Mfr # GBA-109s

  • Zoro # G615508080


product price: $48.39
/ea
Sold in multiples of 6 for $290.34

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Compressed Length
1 in
Operating Temperature - Maximum
120 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-109s
Zoro #
G615508080
UPC #
-
Country of Origin
United States

Dimensions

Compressed Length
1 in
Base Diameter
1.83 in
Inside Diameter
0.54 in
Overall Length
2 3/100 in
Mounting Hole Diameter
27/50 in
Outside Diameter
1.9 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Energy Capacity
800 in-lbs
Load Capacity
1400 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Bumper Type
Axial Bumper
Durometer
40
Load Downward Compression - Maximum
1,400 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.