Zoro Homepage

Bumper, Black, 1800 lb Cap.

  • Mfr # GBA-112s

  • Zoro # G215507971


product price: $60.79
/ea
Sold in multiples of 5 for $303.95

Key Features

Material
Elastomer
Color
Black
Durometer
40
Inside Diameter
0.54 in
Energy Capacity
1,400 in-lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-112s
Zoro #
G215507971
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
0.54 in
Mounting Hole Diameter
27/50 in
Outside Diameter
2.34 in
Compressed Length
1.25 in
Overall Length
2 9/20 in
Base Diameter
2.21 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
40
Energy Capacity
1,400 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Bumper Type
Axial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included
Load Downward Compression - Maximum
1,800 lb
Operating Temperature - Maximum
120 Degrees F
Load Capacity
1800 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.