Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 200 lb Cap.

  • Mfr # GBA-A

  • Zoro # G115507668


product price: $4.89
/ea
Sold in multiples of 60 for $293.40

Key Features

Material
Elastomer
Color
Black
Durometer
55
Outside Diameter
0.47 in
Overall Length
43/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-A
Zoro #
G115507668
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
0.47 in
Overall Length
43/100 in
Base Diameter
0.41 in
Mounting Hole Diameter
7/50 in
Inside Diameter
0.14 in
Compressed Length
0.24 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Load Capacity
200 lb
Bumper Type
Axial Bumper
Load Downward Compression - Maximum
200 lb
Energy Capacity
20 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.