Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 3000 lb Cap.

  • Mfr # GBA-7

  • Zoro # G715507686


product price: $38.19
/ea
Sold in multiples of 8 for $305.52

Key Features

Material
Elastomer
Color
Black
Base Diameter
1.58 in
Mounting Hole Diameter
27/50 in
Operating Temperature - Minimum
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-7
Zoro #
G715507686
UPC #
-
Country of Origin
United States

Dimensions

Base Diameter
1.58 in
Mounting Hole Diameter
27/50 in
Outside Diameter
1.8 in
Inside Diameter
0.54 in
Overall Length
1 31/50 in
Compressed Length
0.88 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
3,000 lb
Load Capacity
3000 lb
Bumper Type
Axial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F
Energy Capacity
1,100 in-lbs
Durometer
55

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.