Zoro Homepage

Bumper, Black, 3200 lb Cap.

  • Mfr # GBA-8

  • Zoro # G415507733


product price: $43.99
/ea
Sold in multiples of 7 for $307.93

Key Features

Material
Elastomer
Color
Black
Mounting Hole Diameter
27/50 in
Operating Temperature - Minimum
-40 Degrees F
Load Capacity
3200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-8
Zoro #
G415507733
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole Diameter
27/50 in
Compressed Length
0.97 in
Outside Diameter
1.96 in
Base Diameter
1.71 in
Inside Diameter
0.54 in
Overall Length
1 77/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Minimum
-40 Degrees F
Load Capacity
3200 lb
Bumper Type
Axial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included
Energy Capacity
1,400 in-lbs
Load Downward Compression - Maximum
3,200 lb
Durometer
55
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.