Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 3225 lb Cap.

  • Mfr # GBR-1155

  • Zoro # G915507974


product price: $85.89
/ea
Sold in multiples of 4 for $343.56
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Bumper Type
Radial Bumper
Load Capacity
3225 lb
Outside Diameter
4.03 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-1155
Zoro #
G915507974
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
4.03 in
Inside Diameter
0.4 in
Compressed Length
1.11 in
Overall Length
3 3/10 in
Mounting Hole Diameter
2/5 in
Mounting Hole B Diameter
61/100 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Bumper Type
Radial Bumper
Load Capacity
3225 lb
Durometer
55
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
3,225 lb
Energy Capacity
2,500 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.