Zoro Homepage

Bumper, Black, 3500 lb Cap.

  • Mfr # GBA-115s

  • Zoro # G315508014


product price: $83.69
/ea
Sold in multiples of 4 for $334.76
Free Shipping & Returns

Key Features

Material
Elastomer
Color
Black
Base Diameter
2.71 in
Overall Length
2 24/25 in
Includes Mounting Hardware
Mounting Hardware Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-115s
Zoro #
G315508014
UPC #
-
Country of Origin
United States

Dimensions

Base Diameter
2.71 in
Overall Length
2 24/25 in
Mounting Hole Diameter
4/5 in
Compressed Length
1.55 in
Outside Diameter
2.9 in
Inside Diameter
0.8 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Includes Mounting Hardware
Mounting Hardware Not Included
Load Downward Compression - Maximum
3,500 lb
Bumper Type
Axial Bumper
Operating Temperature - Minimum
-40 Degrees F
Durometer
40
Operating Temperature - Maximum
120 Degrees F
Load Capacity
3500 lb
Energy Capacity
2,500 in-lbs

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.