Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 4000 lb Cap.

  • Mfr # GBA-10

  • Zoro # G815507685


product price: $51.49
/ea
Sold in multiples of 6 for $308.94

Key Features

Material
Elastomer
Color
Black
Durometer
55
Load Downward Compression - Maximum
4,000 lb
Outside Diameter
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA-10
Zoro #
G815507685
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
2.25 in
Compressed Length
1.1 in
Inside Diameter
0.54 in
Mounting Hole Diameter
27/50 in
Overall Length
2 1/50 in
Base Diameter
1.97 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
55
Load Downward Compression - Maximum
4,000 lb
Bumper Type
Axial Bumper
Load Capacity
4000 lb
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
120 Degrees F
Energy Capacity
2,000 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.