
Bumper, Black, 4000 lb Cap.
Mfr # GBA-119s
Zoro # G815508026
product price: $114.99
/eaSold in multiples of 3 for $344.97
Free Shipping & Returns
Key Features
Material
Elastomer
Color
Black
Energy Capacity
5,000 in-lbs
Compressed Length
1.78 in
Includes Mounting Hardware
Mounting Hardware Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBA-119s
Zoro #
G815508026
UPC #
-
Country of Origin
United States
Dimensions
Compressed Length
1.78 in
Mounting Hole Diameter
4/5 in
Overall Length
3 33/50 in
Base Diameter
3.32 in
Outside Diameter
3.55 in
Inside Diameter
0.8 in
Details
Item
Bumper
Material
Elastomer
Color
Black
Energy Capacity
5,000 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Durometer
40
Bumper Type
Axial Bumper
Load Capacity
4000 lb
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
4,000 lb
Description
Bumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.