Zoro Homepage

Bumper, Black, 600 lb Cap.

  • Mfr # GBA-104s

  • Zoro # G015508093


product price: $31.69
/ea
Sold in multiples of 9 for $285.21

Key Features

Material
Elastomer
Color
Black
Operating Temperature - Maximum
120 Degrees F
Bumper Type
Axial Bumper
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-104s
Zoro #
G015508093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 21/50 in
Inside Diameter
0.31 in
Mounting Hole Diameter
31/100 in
Outside Diameter
1.38 in
Base Diameter
1.28 in
Compressed Length
0.72 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Operating Temperature - Maximum
120 Degrees F
Bumper Type
Axial Bumper
Load Capacity
600 lb
Energy Capacity
250 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Durometer
40
Load Downward Compression - Maximum
600 lb
Includes Mounting Hardware
Mounting Hardware Not Included

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.