Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 700 lb Cap.

  • Mfr # GBA-105s

  • Zoro # G715508119


product price: $31.99
/ea
Sold in multiples of 9 for $287.91

Key Features

Material
Elastomer
Color
Black
Compressed Length
0.76 in
Bumper Type
Axial Bumper
Load Capacity
700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA-105s
Zoro #
G715508119
UPC #
-
Country of Origin
United States

Dimensions

Compressed Length
0.76 in
Mounting Hole Diameter
31/100 in
Base Diameter
1.35 in
Outside Diameter
1.44 in
Overall Length
1 12/25 in
Inside Diameter
0.31 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Bumper Type
Axial Bumper
Load Capacity
700 lb
Energy Capacity
300 in-lbs
Load Downward Compression - Maximum
700 lb
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F
Durometer
40
Operating Temperature - Minimum
-40 Degrees F

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.