Zoro Homepage

Bumper, Black, 75 lb Cap.

  • Mfr # GBR-2

  • Zoro # G915508025


product price: $10.19
/ea
Sold in multiples of 29 for $295.51

Key Features

Material
Elastomer
Color
Black
Load Downward Compression - Maximum
75 lb
Energy Capacity
20 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR-2
Zoro #
G915508025
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole B Diameter
19/50 in
Overall Length
1 1/4 in
Mounting Hole Diameter
11/50 in
Outside Diameter
1.44 in
Inside Diameter
0.22 in
Compressed Length
0.41 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Load Downward Compression - Maximum
75 lb
Energy Capacity
20 in-lbs
Includes Mounting Hardware
Mounting Hardware Not Included
Operating Temperature - Maximum
120 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity
75 lb
Durometer
40
Bumper Type
Radial Bumper

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.