Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bumper, Black, 850 lb Cap.

  • Mfr # GBR-9

  • Zoro # G515507671


product price: $53.29
/ea
Sold in multiples of 5 for $266.45

Key Features

Material
Elastomer
Color
Black
Durometer
40
Operating Temperature - Maximum
120 Degrees F
Mounting Hole B Diameter
61/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBR-9
Zoro #
G515507671
UPC #
-
Country of Origin
United States

Dimensions

Mounting Hole B Diameter
61/100 in
Outside Diameter
3.23 in
Compressed Length
0.92 in
Mounting Hole Diameter
2/5 in
Overall Length
2 22/25 in
Inside Diameter
0.4 in

Details

Item
Bumper
Material
Elastomer
Color
Black
Durometer
40
Operating Temperature - Maximum
120 Degrees F
Energy Capacity
600 in-lbs
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
850 lb
Bumper Type
Radial Bumper
Includes Mounting Hardware
Mounting Hardware Not Included
Load Capacity
850 lb

Description

Bumper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.