Dome, Mini, 1-1 qt., Chillable Tray
Mfr # BD2002CAR
Zoro # G2328370
product price: $57.59
/eaKey Features
Overall Depth
9 in
Number of Compartments
1
Product Type
Condiment Bar
NSF Certified
Yes
Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BD2002CAR
Zoro #
G2328370
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
9 in
Details
Number of Compartments
1
Product Type
Condiment Bar
NSF Certified
Yes
Handle
No
Card/Signholder
No
Lid Included
Yes
Description
Material High-Impact Plastic, Overall Depth 9 in, Number of Compartments 1, Overall Height 10 in, Overall Width 8 in, Handle No, Includes Caddy, Product Type Condiment Bar, Capacity 1 qt, Card/Signholder No, Lid Included Yes, NSF Certified Yes, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.