This item is Discontinued.

Mini Gadgets Inc Minigadgets WIFIDIYNVKIT Do-It-Yourself 1080P Wi-Fi Night Vision Camera Kit with 128 GB Micro SD Card WIFIDIYNVKIT

Minigadgets WIFIDIYNVKIT Do-It-Yourself 1080P Wi-Fi Night Vision Camera Kit with 128 GB Micro SD Card (Discontinued)

  • Mfr # WIFIDIYNVKIT
  • Zoro # G104060501
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WIFIDIYNVKIT
Zoro #
G104060501
UPC #
819209019177
Country of Origin
China

Description

Are you looking to build your own camera This complete kit has everything you need to get started. and can even record in the dark! Simply choose the item or spot you want to place your camera and you can be streaming live footage within minutes! FeaturesCan be used as a DVR or WiFi unitView and Record Live streaming on Android or iOS smartphoneRecord on to Micro SD Card (50 minutes per 1GB)Motion DetectionAlerts via Email or Phone AppNightvision up to 25 feet (0 lux rating)Time/Date StampIncludes:1 x WiFiNV DIY Kit1 x 128GB MicroSD Card1 x MicroSD Card Reader1 x Instruction Booklet1 x 10-hour battery1 x AC Adapter1 x Micro USB Cable1 x Charging Adapter with LEDsCompatible:Windows XP and upAndroid 4.0 and upApple iOS 7 and upSpecificationsVideo Resolution: 1080P. 720PNightvision Range: Up to 25 ftPhone App: TinyCamBattery Life: AC Power or BatteryBattery Supply: 5000 mAhBattery Life: 10 hoursRecording Modes: Continuous Video and Motion DetectionViewing Angle: 110°Storage: External MicroSD Card up to 128GB (Class 10)Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.