Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mini Pakr MINI PAK'R Air Pillows, 8" x 4", Clear, PK2 MINP84

MINI PAK'R Air Pillows, 8" x 4", Clear, PK2 (Discontinued)

  • Mfr # MINP84
  • Zoro # G4930628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MINP84
Zoro #
G4930628
UPC #
848109001197
Country of Origin
United States

Dimensions

Width
8"
Length
1066'

Details

Item
Air Pillows,8x4",PK2
Color
Clear
Weight
16.62

Description

Air Pillows,8x4 In.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.