Shop MINIBLOC
Create Account
Zoning Manifold, Series: PEX Press Model V5650, 6 Outlets, 3/4 x 1/2 in Outlet, 100 psi, 180 deg F,
- Mfr # 49063
- Zoro # G309183807
product price:Â
$
101.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 49063
- Zoro #
- G309183807
- UPC #
- 691514490632
- Country of Origin
- United States
Description
MiniBloc Zoning Manifold, Series: PEX Press, 6 Outlets, 3/4 x 1/2 in Outlet, 100 psi, 180 deg F, Polymer, 1/2 x 6 x 24 in, Domestic.This specification designates requirements for the Viega MiniBloc for use in combinations installations supplying water to individual plumbing fixtures through dedicated ports and distribution lines. Each port outlet is equipped with a built-in 1/4 turn shut-off valve to provide control for each fixture from a central location. The MiniBloc has separate hot and cold water inlets and ports to manage the entire plumbing system and are also available in single temperature flow through models. A variety of standard and Zero Lead* fitting options are available for the MiniBloc distribution ports, including PEX Press Polymer, PEX Crimp PolyAlloy and PEX Compression. These distribution connections come complete with the MiniBloc when ordered. However, supply connections and fixture transition fittings are not included with the unit but are available separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.