Electric Wire Rope Hoist, 220 lb, Unlimited, Hook Mounted - No Trolley, 115V AC, Gray

  • Mfr # 260999

  • Zoro # G8342774


product price:  $5,677.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
50 fpm
Load Capacity
220 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260999
Zoro #
G8342774
UPC #
667143002645
Country of Origin
France

Dimensions

Housing Length
14 in
Housing Width
7
Housing Depth
13 in
Body Width
9 in
Body Length
14 in
Body Depth
17 in
Maximum Cord Length
10 ft
Cord Diameter
3/10 in
Controller Cord Length
10 ft

Details

Color
Gray
Hoist Lift
Unlimited
Hoist Mount
Hook Mounted - No Trolley
Lift Speed
50 fpm
Load Capacity
220 lb
Min. Between Hooks
28 1/8 in
Motor HP
0.5 hp
Phase
1
Standards
CSA, UL Listed
Voltage
115V AC
Amps @ Low Volts
9.3 A
Brake
Electromagnetic Cone
Item
Electric Wire Rope Hoist
Thermal Protection
Thermal Overload Protection
Classification
H3
Control
NEMA 3R Pushbutton Pendant
Trolley Configuration
Hook Mounted - No Trolley
Control Cord
10 ft
Reeving
1
Lubrication
Grease
Finish
Gray
Number of Speeds
1
Current at Min. Voltage
9.3 A
Brake Type
Electromagnetic Cone
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H3
Maximum Lifting Capacity
220 lb
Includes Brake
Brake Included
Body Material
Aluminum Alloy
Material
Cast Aluminum Housing
Overload Protection Included
Yes
Hoist IP Rating
IP55
Fixed Lift Speed
50 fpm
Mount Type
Hook Mounted - No Trolley
Controls
Pendant
Motor Horsepower
1/2 hp
Programmable
Non-Programmable
Features
Can be Doubled with a Sheave Kit
Pendant IP Rating
IP55
Number of Reeves
1
Headroom
28 1/8 in
Current at Max. Voltage
9.3 A
Cord Type
Rope
Operating Voltage
115V AC

Description

Electric Wire Rope Hoist, Current at Maximum Voltage 9.3 A, Current at Minimum Voltage 9.3 A, Duty Classification H3, Headroom 28 1/8 in, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 50 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Maximum Lifting Capacity 220 lb, Motor Horsepower 1/2 hp, Mount Type Hook Mounted - No Trolley, Operating Voltage 115V AC, Body Depth 17 in, Body Length 14 in, Body Material Aluminum Alloy, Body Width 9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.