Reclosable Bag, Zip Seal, 12 in L, 9 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # MGRL2W0912
Zoro # G9169185
product price: $127.99
/pk 1000, $0.13/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Width
9 in
Length
12 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGRL2W0912
Zoro #
G9169185
UPC #
842999020658
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
9 in
Length
12 in
Size
1 gal
Depth
0
Opening Size
9"
Seal Width
9 in
Usable Length
12 in
Seal Length
12 in
Usable Width
9 in
Overall Length
12 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 9 in, Length 12 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 12 in, Seal Width 9 in, Usable Length 12 in, Usable Width 9 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.