Clear Stand Up Zipper Top Bags, 9x11.75x4.5, 3.5 mil, 50PK
- Mfr # SUZP1013
- Zoro # G522923426
original price:Â $36.75 , new price: $31.25 , 14 percent off
new price:Â
$
31.25
/pk of 50, $0.63/ea
Key Features
Length
11.75 in
Color
Clear
Bag Material
Plastic
Depth
4.5 in
Includes
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUZP1013
- Zoro #
- G522923426
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Bag Material
- Plastic
- Item
- Stand Up Pouches
- Includes
- 50 Pack
Dimensions
- Width
- 9 in
- Length
- 11.75 in
- Depth
- 4.5 in
Description
Clear 9x11 3/4x4 1/2 Stand Up Zipper Bags. Capacity: 8 lbs. Total outside dimensions: 10x13 1/4x4 1/2. Heavy 3.5 mil poly plastic. Heat sealable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.