Reclosable Bag, Zip Seal, 15 in L, 13 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear

  • Mfr # MGRL2P1315

  • Zoro # G9169203


product price:  $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns

Key Features

Thickness
2 mil
Width
13 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGRL2P1315
Zoro #
G9169203
UPC #
842999020603
Country of Origin
Thailand

Dimensions

Thickness
2 mil
Width
13 in
Length
15 in
Size
1.5 gal
Opening Size
13"
Depth
0
Usable Width
13 in
Usable Length
15 in
Seal Width
13 in
Seal Length
15 in
Overall Length
15 in

Details

Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Features
Standard
Bag Closure Type
Zip Seal
Item
Reclosable Bag
Bag Material
Low Density Polyethylene (LDPE)
Write on Surface
No
Closure Type
Double Zipper Seal
Hang Hole
No
Bag Item
Reclosable Poly Bag
With Hang Hole
Hang Hole Not Included
Package Configuration
Dispenser Bag
Bag Bottom Type
Flat

Description

Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 13 in, Length 15 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 15 in, Seal Width 13 in, Usable Length 15 in, Usable Width 13 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.