Reclosable Bag, Zip Seal, 18 in L, 13 in W, 2 mil Thick, Low Density Polyethylene (LDPE), Clear
Mfr # MGRL2P1318
Zoro # G9169097
product price:Â $242.99
/pk 1000, $0.24/ea
Free Shipping & Returns
Key Features
Thickness
2 mil
Width
13 in
Color
Clear
Material
Low Density Polyethylene (LDPE)
Standards
FDA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGRL2P1318
Zoro #
G9169097
UPC #
842999021174
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
13 in
Length
18 in
Size
1.5 gal
Depth
0
Opening Size
13"
Seal Width
13 in
Seal Length
18 in
Usable Width
13 in
Usable Length
18 in
Overall Length
18 in
Description
Bag Features White Block, Reclosable Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 13 in, Length 18 in, With Hang Hole Hang Hole Not Included, FDA Compliant FDA Compliant, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 18 in, Seal Width 13 in, Usable Length 18 in, Usable Width 13 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.