Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minigrip Reclosable Poly Bag, 12" L, 6" W, 2 mil Thick MG3625

Reclosable Poly Bag, 12" L, 6" W, 2 mil Thick (Discontinued)

  • Mfr # MG3625
  • Zoro # G6501050
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG3625
Zoro #
G6501050
UPC #
841436091374
Country of Origin
China

Dimensions

Thickness
2 mil
Width
6"
Length
12"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,6 x 12 In.,2 Mil,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.