This item is Discontinued.

Minigrip Reclosable Poly Bag, 13" L, 10" W, 4 mil Thick MG3771

Reclosable Poly Bag, 13" L, 10" W, 4 mil Thick (Discontinued)

  • Mfr # MG3771
  • Zoro # G6504167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MG3771
Zoro #
G6504167
UPC #
841436081474
Country of Origin
China

Dimensions

Thickness
4 mil
Width
10"
Length
13"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,10 x 13 In.,4 Mil,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.