Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Minigrip Reclosable Poly Bag, 8" L, 4" W, 4 mil Thick MG3720

Reclosable Poly Bag, 8" L, 4" W, 4 mil Thick (Discontinued)

  • Mfr # MG3720
  • Zoro # G6501540
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG3720
Zoro #
G6501540
UPC #
841436081351
Country of Origin
China

Dimensions

Thickness
4 mil
Width
4"
Length
8"

Details

Item
Reclosable Poly Bag

Description

Poly Bag,Reclosable,4 x 8 In.,4 Mil,PK1000, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.