Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000
Mfr # MGRL2W0203
Zoro # G4020712
original price:
$26.44
17% off
new price: $21.79
/pk 1000, $0.02/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 2 in
- Length 3 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2W0203
- Zoro # G4020712
- UPC # 842999020627
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 2 in |
Length | 3 in |
Depth | 0 |
Usable Length | 3 in |
Seal Length | 3 in |
Seal Width | 2 in |
Usable Width | 2 in |
Details
Description
Bag Features White Block, Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 2 in, Length 3 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 3 in, Seal Width 2 in, Usable Length 3 in, Usable Width 2 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pen, Energel, Liquid, 1.0Mm, Be (BL60C)
- LEARNING RESOURCES Classroom Liquid Measurement Set (0360)
- UNI-PAINT Permanent Marker, Large Tip, White Color Family, Paint, 6 PK (63743)
- MARKAL Paintstik Solid Paint Crayon, Red Box of 12 (MKL080222)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Zipper Seal 9" x 6", 4 mil, Clear, Pk1000 (MGRL4WH0609)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 6", 2 mil, Clear, Pk1000 (MGRL2P0610)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 12" x 10", 4 mil, Clear, Pk1000 (5CPA8)
- Minigrip Reclosable Bags