Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 4" x 4", 2 mil, Clear, Pk1000
Mfr # MGRL2P0404
Zoro # G3994313
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 4 in
- Length 4 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2P0404
- Zoro # G3994313
- UPC # 842999020283
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 4 in |
Length | 4 in |
Depth | 0 |
Usable Width | 4 in |
Seal Length | 4 in |
Seal Width | 4 in |
Usable Length | 4 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 4 in, Length 4 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 4 in, Seal Width 4 in, Usable Length 4 in, Usable Width 4 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Folder, 1/3-Cut, Yellow, PK100 (UNV15304)
- WESTCOTT Letter Openers, Stainless Steel Blade, Wood Handle, Letter Opener (29691)
- SHARPIE China Marker, Medium Tip, Black Color Family, 12 PK (2089)
- SWINGLINE Two to Three-Hole Paper Punch (SWI74030)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 4 mil, Clear, Pk1000 (MGRL4P0912)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (MGRL2P0810)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (MGRL2P0406)
- MINIGRIP Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Clear, Pk1000 (MGRL4WH0406)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 12", 4 mil, Clear, Pk500 (MGRL4P1215)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 15" x 13", 2 mil, Clear, Pk1000 (MGRL2P1315)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW41)
- Minigrip Reclosable Bags