Shop All Reclosable Bags
Minigrip
Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000
Mfr # MGRL2P0505
Zoro # G4076301
product price: $41.15
/pk 1000, $0.04/ea
$41.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 mil
- Width 5 in
- Length 5 in
- Color Clear
- Material Low Density Polyethylene (LDPE)
Product Information
- Brand Minigrip
- MFR # MGRL2P0505
- Zoro # G4076301
- UPC # 842999020481
- Country of Origin Thailand
- Category Reclosable Bags
Dimensions
Width | 5 in |
Length | 5 in |
Depth | 0 |
Usable Length | 5 in |
Seal Width | 5 in |
Seal Length | 5 in |
Usable Width | 5 in |
Details
Description
Reclosable Poly Bag, Bag Closure Type Zip Seal, Low Density Polyethylene (LDPE), Thickness 2 mil, Width 5 in, Length 5 in, With Hang Hole No, FDA Compliant Yes, Bag Bottom Type Flat, Clear, Package Configuration Dispenser Bag, Seal Length 5 in, Seal Width 5 in, Usable Length 5 in, Usable Width 5 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 6.5" x 10.5" PVC Shrink Bag, 80 gauge, 500pcs, 500PK (SB-65-105-80-A)
- TOY TIME Toy Time Solid Wood Dart Cabinet Set - Pro Style Board and Darts (263753SBJ)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306PK)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 10" x 8", 4 mil, Clear, Pk1000 (MGRL4P0810)
- MINIGRIP Reclosable Poly Bag Zipper Seal 2" x 2", 2 mil, Clear, Pk1000 (MGRL2P0202)
- MINIGRIP Reclosable Poly Bag Zipper Seal 3" x 2", 2 mil, Clear, Pk1000 (MGRL2P0203)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 12", 4 mil, Clear, Pk500 (MGRL4P1212)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 8", 4 mil, Clear, Pk1000 (MGRL4P0808)
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2P0912)
- MINIGRIP Reclosable Poly Bag Zipper Seal 8" x 5", 2 mil, Clear, Pk1000 (MGRL2P0508)
- Minigrip Reclosable Bags