
Reclosable Zip Poly Bags, 2 mil, 5 x 8, Clear, 1000PK (Discontinued)
- Mfr # MGRL2P0508
- Zoro # G703474648
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGRL2P0508
Zoro #
G703474648
UPC #
-
Country of Origin
Thailand
Dimensions
Thickness
2 mil
Width
5"
Size
5 x 8
Height
8"
Details
Color
Clear
Material
Polyethylene
Bag Closure Type
Zip
Application
Packaging; Small Parts; Storage
Weight
8 lbs
Description
Durable, high-clarity polyethylene bags feature a convenient reclosable zip design, making them ideal for storing and shipping a variety of items.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.