Zoro Homepage

Corrugated Lid For Storage Tote, 18-1/2 in L x 13-1/4 in W, White, Plastic

  • Mfr # 7532N

  • Zoro # G108613109


product price: $10.49
/ea
Sold in multiples of 10 for $104.90

Key Features

Overall Length
18-1/2 in
Overall Width
13-1/4 in
Type
Corrugated
Material
Plastic
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7532N
Zoro #
G108613109
UPC #
744148599025
Country of Origin
United States

Dimensions

Overall Length
18-1/2 in
Overall Width
13-1/4 in
Overall L x W x H
18-1/2 in L x 13-1/4 in W

Details

Type
Corrugated
Material
Plastic
Color
White
Item
Lid For Storage Tote

Description

These plastic lids fit most popular tote 1577 and 1468 totes. Secure your tote content when shipping or delivering the mail to other locations.
Features
  • Ships flat-folds together
  • Lid only
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.

    Explore More Products