Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

44 gal Rodent-Repellent Recycled Trash Bags, 40 in x 46 in, Super Heavy-Duty, 1.3 mil, Black

  • Mfr # MX4046XHB

  • Zoro # G4381641


product price: $44.69
/pk 100, $0.45/ea

Key Features

Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Thickness
1.3 mil
Size
40 in x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX4046XHB
Zoro #
G4381641
UPC #
856174003121
Country of Origin
United States

Dimensions

Thickness
1.3 mil
Size
40 in x 46 in
Width
40 in
Height
46 in
Overall Width
40 in

Details

Capacity
44 gal
Strength Rating
Super Heavy-Duty
Bag Closure Type
None
Material
Linear Low-Density Polyethylene (LLDPE)
Scent
Mint
Color
Black
Item
Rodent-Repellent Recycled Trash Bags
Bag Product Grouping
Rodent-Repellent Recycled Trash Bag
Trash Bag Color Family
Black
Legend
Mint-X Logo
Max. Load
50 lbs
Bags Per Roll
Not a Roll
Application
Food Service
% Recycled Content
80% Post-Consumer
Rolls per Package
Not a Roll
Package Configuration
Flat Pack
Green Environmental Attribute
Product Contains a Minimum of 80% Post-Consumer Recycled Content
Bottom Seal Type
Flat
Seal
Flat
Features
82% Recycled Material, 17.2% Virgin LLDPE, .8% Proprietary Mint Blend.
Bags per Roll
100
Type
Rodent Repellent
Product Type
Rodent-Repellent Recycled Trash Bags

Description

Rodent-Repellent Recycled Trash Bag, Capacity 44 gal, Trash Bag Material LLDPE, Percent Recycled Content 80 Percent Post-Consumer, Thickness 1.3 mil, Color Black, Bag Closure Type None, Width 40 in, Height 46 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X(R) Logo, Package Configuration Flat Pack, Bags per Roll 100, Rolls per Package Not a Roll, Item Rodent-Repellent Recycled Trash Bags, Application Food Service, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.