Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

56 gal Rodent-Repellent Trash Bags, 43 in x 48 in, Heavy-Duty, 16 micron, Clear

  • Mfr # MX4348HD C16

  • Zoro # G4381806


product price: $70.16
/pk 200, $0.35/ea

Key Features

Strength Rating
Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
16 micron
Size
43 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX4348HD C16
Zoro #
G4381806
UPC #
856174003237
Country of Origin
United States

Dimensions

Thickness
16 micron
Size
43 in x 48 in
Height
48 in
Width
43 in
Overall Width
43 in

Details

Capacity
56 gal
Strength Rating
Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Scent
Mint
Color
Clear
Item
Rodent-Repellent Trash Bags
Bottom Seal Type
Flat
Bags per Roll/Pack
25/8
Max. Load
50 lbs
Application
Food Service
Bag Product Grouping
Rodent-Repellent Trash Bag
Package Configuration
Coreless Roll
% Recycled Content
0%
Bags Per Roll
25
Rolls per Package
8
Trash Bag Color Family
Clear
Trash Bag Material
High Density Polyethylene (HDPE)
Legend
Mint-X Logo and EPA Reg. Information
Seal
Flat
Bags per Roll
200
Type
Rodent Repellent
Product Type
Rodent-Repellent Trash Bags

Description

Rodent-Repellent Trash Bag, Capacity 56 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 16 micron, Color Clear, Bag Closure Type None, Width 43 in, Height 48 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend EPA Regulation Information, Mint-X(R) Logo, Package Configuration Coreless Roll, Bags per Roll 200, Rolls per Package 8, Item Rodent-Repellent Trash Bags, Application Food Service, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.