60 gal Rodent-Repellent Trash Bags, 38 in x 60 in, Extra Heavy-Duty, 22 micron, Black

  • Mfr # MX3860HD B22

  • Zoro # G4381833


product price: $69.29
/pk 150, $0.46/ea

Key Features

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Thickness
22 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX3860HD B22
Zoro #
G4381833
UPC #
856174003268
Country of Origin
United States

Dimensions

Thickness
22 micron
Size
38 in x 60 in
Height
60 in
Width
38 in
Overall Width
38 in

Details

Capacity
60 gal
Strength Rating
Extra Heavy-Duty
Bag Closure Type
None
Material
High-Density Polyethylene (HDPE)
Scent
Mint
Color
Black
Item
Rodent-Repellent Trash Bags
Package Configuration
Coreless Roll
Max. Load
50 lb
Bag Product Grouping
Rodent-Repellent Trash Bag
Trash Bag Material
High Density Polyethylene (HDPE)
Trash Bag Color Family
Black
Legend
Mint-X(R) Logo
Bags per Roll/Pack
15/10
Rolls per Package
10
Bags Per Roll
15
Bottom Seal Type
Flat
Seal
Flat
% Recycled Content
0%
Application
Food Service
Bags per Roll
150
Type
Rodent Repellent
Product Type
Rodent-Repellent Trash Bags

Description

Rodent-Repellent Trash Bag, Capacity 60 gal, Trash Bag Material HDPE, Percent Recycled Content 0 Percent, Thickness 22 micron, Color Black, Bag Closure Type None, Width 38 in, Height 60 in, Max. Load 50 lb, Bottom Seal Type Flat, Scent Mint, Legend Mint-X(R) Logo, Package Configuration Coreless Roll, Bags per Roll 150, Rolls per Package 10, Item Rodent-Repellent Trash Bags, Application Food Service, Package Quantity 150

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products