Air Scrubber Filter, MERV12, 18x18x1", 24PK
- Mfr # PABFR1K
- Zoro # G6076095
product price:Â
$
246.99
/pk of 24, $10.29/ea
Free Shipping & Returns
Key Features
Width
18 in
Length
18 in
Height
1/2 in
Material
Polyester
For Use With
Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PABFR1K
- Zoro #
- G6076095
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 18 in
- Length
- 18 in
- Height
- 1/2 in
- Nominal Height
- 18 in
- Actual Depth
- 18 in
- Actual Width
- 18 in
- Nominal Depth
- 1 in
- Actual Height
- 1/2 in
- Nominal Width
- 18 in
Details
- Item
- Air Filter
- Material
- Polyester
- For Use With
- Mfr. No. PAB 1000, PAB1K-GP3, PAB1K-973, PAB1K-993, PAB1K-99ALM
- Performance Rating
- MERV 12
- Number of Filters
- 24
- Filters Down To
- 5 micron
- Filter Efficiency
- 85 %
- Compatible Manufacturer Model Number
- PAB 1000, PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3
- Filter Type
- Ring
- Filter Layer Type
- Polyester
- Filters Out
- Particles, Dust
- Media Area
- 1.77 sq ft
- Shell Material
- Polyester
Description
Air Filter, Filter Type Ring, Performance Rating MERV 12, Actual Depth 18 in, Actual Height 1/2 in, Actual Width 18 in, Compatible Grainger Part Number 30RV34, 30RV35, 30RV36, 30RV37, Compatible Manufacturer Model Number PAB 1000, PAB1K-973, PAB1K-993, PAB1K-99ALM, PAB1K-GP3, Number of Filters 24, Filter Layer Type Polyester, Nominal Depth 1 in, Nominal Height 18 in, Nominal Width 18 in, Filters Down To 5 micron, Filters Out Particles, Dust, Filter Efficiency 85 Percent, Media Area 1.77 sq ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.