Shop BRADY

Padlock

  • Mfr # SDAL-WHT-76ST-KD
  • Zoro # G323355990

product price: 
$
19.39
/ea

Key Features

Body Shape
Rectangular
Shackle Material
Steel
Number of Bumpers
0
Body Width
1 1/2 in
Horizontal Shackle Clearance
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SDAL-WHT-76ST-KD
Zoro #
G323355990
UPC #
754473720612
Country of Origin
China
Body Shape
Rectangular
Shackle Material
Steel
Number of Bumpers
0
Horizontal Shackle Clearance
13/16 in
Padlock Body Material
Aluminum
Key Style
Standard
Maximum Temperature
350 Degrees F
Body Material Coating
Anodized
Key Type
Keyed Different
Number of Tumbler Pins
6
Item
Padlock
Vertical Shackle Clearance
3 in
Includes
Key, Padlock
Body Color
White
Number of Keys Included
1
Standards
FDA, OSHA 1910.147, RoHS
Minimum Temperature
0 Degrees F
Resistance Properties
Corrosion Resistant, Fade Resistant, Tamper Resistant
Header
None/No Header
Non-Removable Key
Yes
Opening Type
Key
Features
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access
Shackle Material Coating
Chrome Plated
Labeling
No Label or Tag
For Location
Indoor, Outdoor

Dimensions

Body Width
1 1/2 in
Body Thickness
3/4 in
Body Height
1 5/8 in
Shackle Diameter
1/4 in
Shackle Height
3 1/4 in
Width Across Shackle
1 5/16 in
Overall Width
1.5 in
Fits Chest Size
Aluminum Padlocks with Steel Shackles are Corrosion-Resistant and Ideal for General Lockout Applications where Added Durability or Tamper Resistance are Needed, Color-Matched Keys and Padlock Bodies Help Workers Find the Right Key for the Right Lock Fast, Energy-Isolating Design Prevents Electrical Conductivity from the Shackle to the Key for Added Protection, Key Codes Engraved on the Key and Lock Body to Simplify Record-Keeping and Traceability, Key-Retaining Cylinder Prevents Key Removal in the Unlocked Position, Minimizing Lost Keys and the Risk of Unauthorized Access

Description

Padlock, Body Color White, Body Height 1 5/8 in, Body Thickness 3/4 in, Body Width 1 1/2 in, Header None/No Header, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Fade Resistant, Tamper Resistant, Shackle Diameter 1/4 in, Shackle Height 3 1/4 in, Shackle Material Steel, Vertical Shackle Clearance 3 in, Width Across Shackle 1 5/16 in, Body Material Coating Anodized, Body Shape Rectangular

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.