Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mintie Technologies Mobile Platform, 550 lb. ECUMP2

Mobile Platform, 550 lb. (Discontinued)

  • Mfr # ECUMP2
  • Zoro # G4790265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECUMP2
Zoro #
G4790265
UPC #
-
Country of Origin
United States

Dimensions

Platform Length
63 3/10 in
Platform Height
6 in
Caster Wheel Width
1 in
Platform Width
36 5/8 in
Caster Wheel Dia.
4 in
Caster Width
1 in

Details

Color
Metallic
Load Capacity
550 lb
Item
Mobile Platform
Caster Wheel Material
Rubber
Platform Style
Flush, Solid
Number of Caster Wheels
4
Caster Wheel Type
Tread on Core
Includes
Caster Brakes
For Use With
Mfr. No. ECU-CC, ECU2, ECU-DE
Platform Material
Aluminum
Caster Wheel/Tread Material
Rubber
Caster Wheel Type/Material
Tread on Core Rubber
Caster Type
Locking

Description

Mobile Platform, Load Capacity 550 lb, Color Metallic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.