Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Containment Envelope

  • Mfr # MTIECU3-E

  • Zoro # G6075711


product price: $1,620.99
/ea
Free Shipping & Returns

Key Features

Negative Air Port Dia.
12-1/2 in
Vacuum Port Dia.
3 1/2 in
Door Width
22 in, 48 in
Not Included
Mfr. No. MTIECU3-FRC
Collapsed Height
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTIECU3-E
Zoro #
G6075711
UPC #
-
Country of Origin
China

Dimensions

Negative Air Port Dia.
12-1/2 in
Vacuum Port Dia.
3 1/2 in
Door Width
22 in, 48 in
Collapsed Height
66 in
Window Width
11 in
Collapsed Width
14 in
Expanded Width
34 in
Collapsed Length
14 in
Door Height
75 in, 83 in
Window Height
36 1/2 in
Height
10 ft 6 in
Overall Height
126 in
Folded Height
20 in
Folded Width
18 in
Overall Width
34 in
Negative Air Port Diameter
12 1/2 in
Vacuum Port Diameter
3 1/2 in

Details

Item
Particle Containment Envelope
Not Included
Mfr. No. MTIECU3-FRC
Number of Windows
2
Industry Type
Healthcare
Wheel Material
Polyurethane
Number of Doors
4
Floor
Double Reinforced Polypropylene
Envelope Material
Plastic
For Use With
Mfr. No. MTIECU3
Window Material
Plastic
Frame Material
Steel
Product Type
Particle Containment Envelope
Includes Internal Lighting
No Internal Lighting
Locking
Not Lockable
Frame Finish
Powder Coated
Compatible Manufacturer Part Number
MTIECU3
Floor Material
Polypropylene

Description

Particle Containment Envelope, Number of Doors 4, Door Height 75 in, 83 in, Door Width 22 in, 48 in, Window Material Plastic, Number of Windows 2, Window Height 36 1/2 in, Window Width 11 in, Negative Air Port Dia. 12-1/2 in, Vacuum Port Dia. 3 1/2 in, Expanded Width 34 in, Height 10 ft 6 in, Collapsed Height 66 in, Collapsed Length 14 in, Collapsed Width 14 in, Double Reinforced Polypropylene Floor, Frame Material Steel, Wheel Material Polyurethane, Envelope Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.