Zoro Homepage

2000VA/1800W Line Interactive UPS

  • Mfr # EXR2000RT2U

  • Zoro # G516431777


product price: $1,913.99
/ea
Free Shipping & Returns

Key Features

Power Rating
2000VA
UPS Type
Line Interactive
Number of Outlets
8
Wattage
1800 W
Mounting
Tower/Rack/Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXR2000RT2U
Zoro #
G516431777
UPC #
784755000000
Country of Origin
China

Details

Power Rating
2000VA
UPS Type
Line Interactive
Number of Outlets
8
Wattage
1800 W
Mounting
Tower/Rack/Wall
Input Voltage
120 V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.