Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clematis Emblem Fireplace Screen, Polished Brass

  • Mfr # SES-3830PC

  • Zoro # G215762424


original price: $510.99
9% off
new price: $459.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SES-3830PC
Zoro #
G215762424
UPC #
719908342180
Country of Origin
India

Description

A beautifully rendered Emblem in cast brass is the decorative accent on these black and brass fireplace screens.Brass handles and feet stand in bold contrast with the matte black wrought iron frame and mesh.Three finely detailed emblem designs Clematis Pineapple and Forest Fox are offered in a choice of polished or antique brass finish.Flat screens fit close to the fireplace surround.Providing a decorative accent and safety from flying sparks while minimizing bulk these screens are perfect for a shallower hearth.Specifications.Country of Origin: India.Material: Wrought Iron with Black Powdercoat.Finish: Polished Brass.Assembly Required Y/N: Yes.Dimension: 38in W x 31.5in H x 8in D.Weight: 18 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.