This item is Discontinued.

Minuteman Minuteman WR-44NB Park Avenue Tool Set; Nickel and Black WR-44NB

Minuteman WR-44NB Park Avenue Tool Set; Nickel and Black (Discontinued)

  • Mfr # WR-44NB
  • Zoro # G704031857
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-44NB
Zoro #
G704031857
UPC #
719908342715
Country of Origin
India

Description

In sleek all black, or with the bold contrast of Polished Brass or Nickel against matte, the crisp lines and graceful curved design of the Park Avenue Tool Set are a step away from tradition into contemporary d?cor. These toolsets are modern in design, with solid comfortable handles, and feature four conventional fire-tending tools- tongs, poker, hoe and shovel.

Specifications
  • Country of Origin: India
  • Material: Cast and Wrought Iron
  • Finish: Black Powdercoat & Nickel Plated Finish
  • Assembly Required (Y/N): No
  • Warranty Length: 90 days
  • Size: 32.5" x 11" x 8"
  • Weight: 12.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.