Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, 5-15/20R, 5-15P, 15 ft.

  • Mfr # OES1015HV

  • Zoro # G209910527


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Surge
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P
Cord Length
15 ft.
Standards
62368-1 Certification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OES1015HV
Zoro #
G209910527
UPC #
784755153036
Country of Origin
China

Dimensions

Cord Length
15 ft.

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
5-15/20R
Plug Configuration
5-15P
Standards
62368-1 Certification
Number of Outlets
10
Mounting Style
Horizontal/Vertical
Mounting
Rack-mountable

Description

15Amp, 10 Outlet Surge Protected Power Distribution Unit- Rackmount power strip, ideal for use in low voltage data racks and cabinets- Surge protection included- Rackmount and 0U brackets included- 15 foot power cord- Mount vertically or horizontally- 2 5-15R front outlets- 8 5-15R rear outlets- Maximum Input: 15 Amps- Voltage In/Out: 120V/120V- Maximum Output: 12 Amps per outlet- Input Plug Type: 5-15P- Power on/off LED- Frequency 50/60Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.